Zenia 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 102-01 W u/d-7
Zoro # G910155811
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 9 1/2"
- Height 13"
- Watts 100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 102-01 W u/d-7
- Zoro # G910155811
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 9 1/2" |
Height | 13" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Finish | White Bisque |
Glass Color | White |
Light Distribution Shape | Standard |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Description
Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. If you're looking for simple, sleek and functional outdoor lighting, this flush mount sconce from the Zenia Collection is a great choice. Open at the top and bottom, this ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details. It's ideal next to an entry door, on your porch, or anywhere you need a neighbor-friendly light. UL Listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed.
- •Mid-size ceramic wall light with punch/groove pattern in paintable white bisque
- •DIMENSIONS: 13" High x 9.5" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Micron 770 replacement light bulb lamp (770 MICRON)
- HANDY BRIGHT Work Light B/O Ylw/Blk (HB-MC12/4)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- Luxury Lighting Outdoor Wall Lights