Shop All Outdoor Wall Lights
Luxury Lighting
Vestry 13in. Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 411-67-W-u/d-7-17
Zoro # G510155792
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 7 1/2"
- Height 13"
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 411-67-W-u/d-7-17
- Zoro # G510155792
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2" |
Height | 13" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | White |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Type | Hardwired |
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they won't rust or corrode. Create a warm glow for your outdoor seating area with this dimmable half cylinder from the Varien Bay Collection. Open at the top and bottom, the flush mount sconce creates dramatic washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
- •Medium size ceramic backlit half cylinder wall light with stained glass window pattern in paintable white bisque finish (diffuser included)
- •DIMENSIONS: 13" High x 7.5" Wide x 4.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- JESCO SLEEK LED Adjustable 36" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/60-W-SW)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- Luxury Lighting Outdoor Wall Lights