Varien Bay 9.5in. High Ceramic Outdoor Wall Light, Antique Pewter Finish
Mfr # 185-77(W6) APew u/d7-17
Zoro # G610155784
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 5 1/2"
- Height 9.5"
- Watts 100
- Lens Material Ceramic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 185-77(W6) APew u/d7-17
- Zoro # G610155784
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 5 1/2" |
Height | 9.5" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Antique Pewter |
Glass Color | Antique Pewter |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Type | Hardwired |
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Create a warm glow for your outdoor seating area with this dimmable rectangular 6-window fixture from the Varien Bay Collection. Open at the top and bottom, the flush mount sconce creates dramatic washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
- •Small rectangular ceramic wall light with 6 'window' cutouts in antique pewter finish (diffuser included)
- •DIMENSIONS: 9.5" High x 5.5" Wide x 5.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (122-00 W u/d-7)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- Luxury Lighting Outdoor Wall Lights