Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Pewter Finish
Mfr # 189-77(W9) APew u/d-7-17
Zoro # G210155856
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 5 1/2"
- Height 15"
- Watts 100
- Lens Material Ceramic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 189-77(W9) APew u/d-7-17
- Zoro # G210155856
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 5 1/2" |
Height | 15" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Antique Pewter |
Glass Color | Antique Pewter |
Light Distribution Shape | Standard |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Create a warm glow for your outdoor seating area with this dimmable rectangular 9-window fixture from the Varien Bay Collection. Open at the top and bottom, the large flush mount sconce creates dramatic washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need.
- •Large rectangular ceramic wall light with 9 'window' cutouts in antique pewter finish (diffuser included)
- •DIMENSIONS: 15" High x 5.5" Wide x 5.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/827/ECO)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- BEYOND BRIGHT LED GARAGE LIGHT 7500LUM (BEBRQ-MC4)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-30)
- Luxury Lighting Outdoor Wall Lights