Timberline 10in. High Wood-Look Ceramic 3-Sided Outdoor Wall Light
Mfr # TL193 Brk u/d-7
Zoro # G610155838
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 8"
- Watts 100
- Lens Material Ceramic
- Glass Color Wood-Look
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # TL193 Brk u/d-7
- Zoro # G610155838
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 10" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | Wood-Look |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Type | Hardwired |
Description
Give your outdoor lighting a natural wood appearance with this dimmable three-sided ceramic outdoor wall light. The light features a warm, nature-inspired painted bark finish with realistic wood grain details. The non-corrosive ceramic construction allows for use in any climate humid or dry, hot or cold. UL listed for wet locations, the space-saving wall light can be installed adjacent to an entry door, on a patio wall, or almost anywhere it's needed for safety and security. The up-down fixture will provide a wash of warm, welcoming light you'll be happy to come home to!
- •Small 'wood-look' wall light in 'bark' painted finish
- •DIMENSIONS: 10" High x 8" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement for Damar 150a21rs/ss 130v Frost replacement light bulb lamp (150A21RS/SS 130V FROST DAMAR)
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- Luxury Lighting Outdoor Wall Lights