Slender Ceramic Wall Light, Antique Copper Finish
Mfr # ADA-0514W Acop-7
Zoro # G910155842
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 5 1/2"
- Height 13 1/4"
- Watts 100
- Lens Material Ceramic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # ADA-0514W Acop-7
- Zoro # G910155842
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 5 1/2" |
Height | 13 1/4" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Antique Copper |
Glass Color | Antique Copper |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather conditions humid or dry, hot or cold. This slim profile downlight is a great space-saving option that's ideal for outdoor sitting areas, patios, porches, and balconies. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks or steps. Also, it can be used indoors to brighten up a dim bathroom or hallway. The ADA-compliant sconce is UL Listed Wet safe for illuminating outdoor areas, covered or exposed. Luxury Lighting offers a variety of different styles and finishes so you can find the light you need!
- •Slender ceramic wall light with antique copper finish
- •DIMENSIONS: 13.25" High x 5.5" Wide x 4" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 6-Pack (LR21483-6PK)
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- COAST CUTLERY Dual Color Led Headlamp (19291)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- Luxury Lighting Outdoor Wall Lights