Shop All Outdoor Wall Lights
Luxury Lighting
Masons Select 17in. High Ceramic Outdoor Wall Light, Yellow
Mfr # SL512 Ysl-u/d-7
Zoro # G910155798
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 7"
- Height 17"
- Watts 100
- Lens Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # SL512 Ysl-u/d-7
- Zoro # G910155798
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7" |
Height | 17" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | Yellow |
Number of Light Bulbs Required | 1 |
Type | Hardwired |
Light Distribution Shape | Standard |
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather humid or dry, hot or cold. A slate-like texture and yellow color give this dimmable backlit cylinder a Southwest look. UL listed for wet locations, it won't rust or corrode as metal does. The surface of this tall flush-mount fixture imitates the natural layers and cleavage of real slate. It's a beautiful addition to any home, especially those with wood siding or decorative areas of stone or rock.
- •Tall ceramic backlit 'slate-look' cylinder wall light in yellow painted finish
- •DIMENSIONS: 17" High x 7" Wide x 4.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- ILC Replacement for Philips 34446-5 replacement light bulb lamp (34446-5 PHILIPS)
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- WESTINGHOUSE Bulb Mr16 Spot 20W Gu5.3 (0474900)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (122-00 W u/d-7)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- Luxury Lighting Outdoor Wall Lights