Marilin Tide 11.5in. High Ceramic Outdoor Wall Light, Matte White
Mfr # 183W MWP-7
Zoro # G210155863
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 11 1/2"
- Watts 100
- Lens Material Ceramic
- Glass Color Matte White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 183W MWP-7
- Zoro # G210155863
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 11 1/2" |
Height | 11.5" |
Size | 11.5" High x 11.5" Wide x 5" Deep |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | Matte White |
Number of Light Bulbs Required | 1 |
Type | Hardwired |
Light Distribution Shape | Standard |
Description
Luxury Lighting ceramic wall lights offer simple, bold shapes that will enhance your home. They're available in a variety of different sizes, styles and finishes so you can find the exact one you need. This fixture from the Marilin Tide Collection lets you feel as if you're on vacation as you enjoy your deck or patio! The sea shell shape sconce radiates a beach vibe as it casts a warm glow over the wall behind. Constructed of durable ceramic with a matte white paint finish, the light is suitable for all climates humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed.
- •Ceramic sea shell wall bracket in matte white paint finish
- •DIMENSIONS: 11.5" High x 11.5" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dacor 92348 replacement light bulb lamp (92348 DACOR)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- ELCO LIGHTING 5 Airtight Metal Cone Reflector Trim" (ELM501W)
- CREE CR6 Trim, Flat Black (CT6BB)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (122-00 W u/d-7)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- Luxury Lighting Outdoor Wall Lights