Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 102-12 W u/d 7-17
Zoro # G710155806
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 9 1/2"
- Height 13"
- Watts 100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 102-12 W u/d 7-17
- Zoro # G710155806
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 9 1/2" |
Height | 13" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Finish | White Bisque |
Glass Color | White |
Light Distribution Shape | Standard |
Number of Light Bulbs Required | 1 |
Type | Hardwired |
Description
Luxury Lighting ceramic wall lights are durable and suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they won't rust or corrode as metal does. Not only will they brighten a dark entryway, deck, or patio, but they can make your home safer and more attractive. This flush mount sconce from the Jaken Collection features a Southwest look with rows of small mesa cutouts. Open at the top and bottom, the ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details. The white bisque finish can be latex-painted to blend with your home's exterior.
- •Mid-size ceramic wall light with mesa cutouts in paintable white bisque (diffuser Included)
- •DIMENSIONS: 13" High x 9.5" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21296)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- PROGRESS LIGHTING Gibbes Street Collection Two-Light Medium Wall Lantern (P560022-031)
- Luxury Lighting Outdoor Wall Lights