Jaken 12.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 184-07-W-u/d-7-17
Zoro # G210155788
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 5 1/2"
- Height 12 1/2"
- Watts 100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 184-07-W-u/d-7-17
- Zoro # G210155788
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 5 1/2" |
Height | 12 1/2" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | White |
Light Distribution Shape | Standard |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Description
Luxury Lighting ceramic wall lights are durable and suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Brighten a dark entryway, deck, or patio with this rectangular flush mount sconce from the Jaken collection. It features an attractive design of squares on the up/down ceramic fixture. The white bisque finish can be left as is or it can be latex-painted to blend with your home's exterior. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
- •Mid-sized rectangular ceramic wall light with squares pattern in paintable white bisque
- •DIMENSIONS: 12.5" High x 5.5" Wide x 5.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TCP 17030 (WW-Q7ZL-0)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- POWERZONE Light Solar Motion 800L (12455)
- Luxury Lighting Outdoor Wall Lights