Shop All Outdoor Wall Lights
Luxury Lighting
Jaken 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 101-09 W ud-7-17
Zoro # G410155786
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 8"
- Height 10"
- Watts 100
- Lens Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 101-09 W ud-7-17
- Zoro # G410155786
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 10" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | White Bisque (Paintable) |
Type | Hardwired |
Light Distribution Shape | Standard |
Number of Light Bulbs Required | 1 |
Pattern | Triangle |
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Not only will these flush mount sconces brighten a dark entryway, deck, or patio, but they make your home safer and more attractive. This up/down light from the Jaken Collection features a pattern of triangles on a half-cylinder fixture. The white bisque finish can be latex-painted to blend with your home's exterior decor.
- •Small triangle cutouts at top and bottom of fixture; paintable white bisque (diffuser included)
- •DIMENSIONS: 10" High x 8" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- HALO Par Reflector Cone, 5020 (5020SN)
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- ILC Replacement for Philips Pl-t 18w/41/4p/alto replacement light bulb lamp, 2PK (PL-T 18W/41/4P/ALTO PHILIPS)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- SUPERSHINE 20W LED Wall Pack (SU2087862)
- Luxury Lighting Outdoor Wall Lights