Shop All Outdoor Wall Lights
Luxury Lighting
Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 102-00 W u/d-7
Zoro # G210155795
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 9 1/2"
- Height 13"
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 102-00 W u/d-7
- Zoro # G210155795
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 9 1/2" |
Height | 13" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | White |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Description
Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. If you're looking for simple, sleek and functional outdoor lighting, the Gilly fixture is a great choice. This up/down ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details. UL listed for wet locations, it can withstand all types of weather and won't rust or corrode. The white bisque finish can be latex-painted to blend with your home's exterior.
- •Mid-size ceramic wall light with no pattern in paintable white bisque
- •DIMENSIONS: 13" High x 9.5" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- MG ELECTRONICS 3-Diopter Fluorescent Magnifier Lamp w/ AC Receptacle, White (LUX520W.)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- VICKERMAN Vickerman 31751095 White Male Quick Zip Plug For SPT-1 18 Wire Gauge - 8 Amps (31751095)
- Luxury Lighting Outdoor Wall Lights