Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 122-00 W u/d-7
Zoro # G810155836
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 10"
- Height 15 1/2"
- Watts 100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 122-00 W u/d-7
- Zoro # G810155836
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 10" |
Height | 15 1/2" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Finish | White Bisque |
Glass Color | White |
Type | Hardwired |
Light Distribution Shape | Standard |
Number of Light Bulbs Required | 1 |
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of climates humid or dry, hot or cold. Brighten your patio with this dimmable ceramic banded wall sconce. UL listed for wet locations, the beautiful half-cylinder fixture is safe for illuminating outdoor areas, covered or exposed. The bands of different widths and heights allow light to flow between them. This creates an interesting effect along the sides. Install this lustrous light and enjoy the warm ambient glow in your outdoor seating area. The top and bottom are both open, allowing light to spread in all directions.
- •Large 'banded' ceramic wall light in paintable white bisque
- •DIMENSIONS: 15.5" High x 10" Wide x 6" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- ILC Replacement for Sylvania Dn921 replacement light bulb lamp (DN921 SYLVANIA)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- Luxury Lighting Outdoor Wall Lights