Asavva 10.5in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish
Mfr # 410-36 ACop u/d-7-17
Zoro # G110155796
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 7 1/2"
- Height 10 1/2"
- Watts 100
- Lens Material Ceramic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 410-36 ACop u/d-7-17
- Zoro # G110155796
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2" |
Height | 10 1/2" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Antique Copper |
Glass Color | Antique Copper |
Type | Hardwired |
Light Distribution Shape | Standard |
Number of Light Bulbs Required | 1 |
Description
The starburst motif of this backlit half-cylinder outdoor wall light will add character to your deck, porch or patio. Constructed of durable ceramic, the flush mount sconce can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. The up/down light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need!
- •Medium size backlit half cylinder wall light with starburst cutout in antique copper finish (diffuser included)
- •DIMENSIONS: 10.5" High x 7.5" Wide x 4.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL835/ALTO 15/1)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Sylvania, Ft18Dl/841 (FT18DL/841)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- ILC Replacement for Light Bulb / Lamp 755-led-green replacement light bulb lamp (755-LED-GREEN LIGHT BULB / LAMP)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- Luxury Lighting Outdoor Wall Lights