Asavva 10.5in. High Kokopelli Ceramic Outdoor Wall Light, Paintable Textured White Bisque
Mfr # 410-88 WTX u/d-7-17
Zoro # G410155830
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 7 1/2"
- Height 10 1/2"
- Watts 100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 410-88 WTX u/d-7-17
- Zoro # G410155830
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2" |
Height | 10 1/2" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | White |
Light Distribution Shape | Standard |
Type | Hardwired |
Number of Light Bulbs Required | 1 |
Pattern | Kokopelli Facing Right |
Description
The Kokopelli motif of this backlit half-cylinder outdoor wall light will add southwest character to your deck, porch or patio. Constructed of durable ceramic, the fixture can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. The up/down light creates washes of light that accentuate your home's exterior surfaces and architectural details. The textured white bisque finish can be left as is or it can be latex-painted to match your home's exterior. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need!
- •Small ceramic backlit half cylinder wall light with Kokopelli cutout facing right in paintable textured white bisque (diffuser included)
- •DIMENSIONS: 10.5" High x 7.5" Wide x 4.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- LUXURY LIGHTING Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (122-00 W u/d-7)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- DABMAR LIGHTING 13W & 120V S13-GU24 Marquee Wall Light Fixture - Black (GM994-B)
- Luxury Lighting Outdoor Wall Lights