Asavva 10.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 410-82 W u/d-7-17
Zoro # G910155804
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Features Paintable
- Width 7 1/2"
- Height 10 1/2"
- Watts 100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 410-82 W u/d-7-17
- Zoro # G910155804
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2" |
Height | 10 1/2" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Features | Paintable |
Watts | 100 |
Lens Material | Ceramic |
Glass Color | White |
Number of Light Bulbs Required | 1 |
Light Distribution Shape | Standard |
Type | Hardwired |
Description
This backlit half-cylinder wall light with sun and plant cutouts will enhance your deck, porch or patio. Constructed of durable ceramic, it can withstand all types of weather conditions humid or dry, hot or cold. It's UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. The up/down light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. There's no glaring light to disturb the neighbors. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
- •Small ceramic backlit half cylinder wall light with sun and plants cutout in paintable white bisque (diffuser included)
- •DIMENSIONS: 10.5" High x 7.5" Wide x 4.5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-50K)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- LUXURY LIGHTING Fasciato 13.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (129-00 W u/d-7)
- VAXCEL INTERNATIONAL Bryce 8In. Outdoor Wall Light Bbz (Deer) (OW33583BBZ)
- Luxury Lighting Outdoor Wall Lights