Shop All Sectionals
Luxury Bedding
Luxury Bedding FSA2585 Button Tufted With Silvertone Nailhead & Trim Y-leg Right Facing Sectional Sofa; Purple
Mfr # FSA2585-US
Zoro # G703857458
product price: $1,957.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,957.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Bedding
- MFR # FSA2585-US
- Zoro # G703857458
- UPC # 4741305779425
- Country of Origin China
- Category Sectionals
Description
A modern take on a traditional Chesterfield, the Monet chaise sectional is a statement - making piece of beautiful design. Rich velvet is tufted on both the inside and outside of the frame, a beautiful design detail that can be seen from any angle in a room. Single bench cushions allow for comfortable multi person seating without cushion separations. The sectional is accented with double rows of nickel-finished nailheads and pairs beautifully with the Moneti club chair. Suited for both traditional and contemporary design environments.
Features- Y-leg Right Facing Sectional Sofa
- Style - Modern, Contemporary
- Color - Purple
- Dimension - 66.5 x 34.25 x 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- GROEN Thermopile (Z001126)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- Luxury Bedding Sectionals