Shop All Sectionals
Luxury Bedding
Luxury Bedding FSA2584 Button Tufted With Silvertone Nailhead & Trim Y-leg Left Facing Sectional Sofa; Purple
Mfr # FSA2584-US
Zoro # G103857560
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$2,219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxury Bedding
- MFR # FSA2584-US
- Zoro # G103857560
- UPC # 4741305779418
- Country of Origin China
- Category Sectionals
Description
A modern take on a traditional Chesterfield, the Monet chaise sectional is a statement - making piece of beautiful design. Rich velvet is tufted on both the inside and outside of the frame, a beautiful design from any angle in a room. Single "bench" cushions allow for comfortable multi person seating without cushion separations. The sectional is accented with double rows of nickel-finished nailheads and pairs beautifully with the Monet club chair. Suited for both traditional and contemporary design environments.
Features- Y-leg Left Facing Sectional Sofa
- Style - Modern Contemporary
- Color - Purple
- Dimension - Seater 30 H x 66.5 W x 34.25 D in., Chaise - 30 H x 67.5 W x 34.25 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- Luxury Bedding Sectionals