Shop All Recliners
Luxury Bedding
Luxury Bedding FRC2749-US Urban Microfiber Modern Contemporary Armless Quilted Recliner Chair Case - Green
Mfr # FRC2749-US
Zoro # G203917430
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Bedding
- MFR # FRC2749-US
- Zoro # G203917430
- UPC # 816521027491
- Country of Origin China
- Category Recliners
Description
Features
- Adjustable to 5 different positions
- Great for Lounging, playing games, watching TV or reading
- Use in living room, kids rooms or anywhere in your home
- Color: Green
- Style: Modern Contemporary
- Material: Microfiber
- Dimension: 21.65" x 43.3" x 5.12"
- Weight: 9.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Dark Gray (CY-RAC-537-DKGRY-GG)
- DREAMSEAT Stealth Power Plus Recliner with New York Giants Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL21010)
- DREAMSEAT Rocker Recliner with Ohio State Primary Logo (XZ52031CDRRBLK-PSCOL11053)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- Luxury Bedding Recliners