Shop All Recliners
Luxury Bedding
Luxury Bedding FRC2740-US Urban Microfiber Modern Contemporary Armless Quilted Beige Recliner Chair
Mfr # FRC2740-US
Zoro # G703917459
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Bedding
- MFR # FRC2740-US
- Zoro # G703917459
- UPC # 816521027408
- Country of Origin China
- Category Recliners
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Superior comfort & support
- Adjustable to 5 different positions
- Great for Lounging, playing games, watching TV or reading
- Use in living room, kids rooms or anywhere in your home
- 1 Recliner Chair
- Spot clean only
- Color: Beige
- Style: Modern Contemporary
- Material: Microfiber
- Design: Urban Loungie
- Dimension: 21.65" x 43.3" x 5.12"
- Weight: 9.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- DREAMSEAT Home Theater Recliner with Corvette Symbol Logo (XZ418301RHTCDBLK-PSGMC61075)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- RELAX-R Relax-R HAMILTON054032PL Hamilton Recliner Ottoman with Pillow; Cobblestone Tan (HAMILTON054032PL)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Black (SG-SX-80415N-BK-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- DREAMSEAT Rocker Recliner with Ohio State Primary Logo (XZ52031CDRRBLK-PSCOL11053)
- Luxury Bedding Recliners