Shop All Server Switches & Adapters
Luxul
Epic 4 Av Series Multi-Wan Gigabit Route
Mfr # ABR-4500
Zoro # G2741694
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Depth 11.6"
- Height 1.7"
- Product Type Router
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxul
- MFR # ABR-4500
- Zoro # G2741694
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 7" |
Depth | 11.6" |
Height | 1.7" |
Details
Product Type | Router |
Description
This LUXUL brand Epic 4 Av Series Multi-Wan Gigabit Route has a width of 7", a depth of 11.6", and a height of 1.7". It is a router type product.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-600)
- COMMSCOPE Replacement for Commscope Rm-a800 (RM-A800 COMMSCOPE)
- RAYOVAC Fence Battery, Carbon Zinc, 12VDC, Screw (926)
- ILC Replacement for HYT Bl1719 Battery (BL1719)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- Luxul Server Switches & Adapters