Shop All Server Switches & Adapters
Luxul
5 Port Gigabit Desktop Switch
Mfr # XGS-1005
Zoro # G5763026
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Length 3.6"
- Height 0.7"
- Product Type Ethernet Switch
- Power Source AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxul
- MFR # XGS-1005
- Zoro # G5763026
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 2.5" |
Length | 3.6" |
Height | 0.7" |
Details
Product Type | Ethernet Switch |
Power Source | AC Adapter |
Description
This LUXUL brand 5 Port Gigabit Desktop Switch has a width of 2.5", a length of 3.6", and a height of 0.7". It is an Ethernet Switch powered by an AC Adapter.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Enersys NP5-12T (MAX3965489)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- RARITAN Raritan 11352326 Dominion KVM Switch - 8X Ports - Rack-Mountable (11352326)
- Luxul Server Switches & Adapters