Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 4-Pack
Mfr # LR24567-4PK
Zoro # G407580645
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G24/G24Q/GX24Q
- Bulb Technology LED
- Voltage 120
- Watts 11
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24567-4PK
- Zoro # G407580645
- UPC # 697333248959
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.64 |
Width | 2.12 |
Length | 4.64 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G24/G24Q/GX24Q |
Bulb Technology | LED |
Voltage | 120 |
Watts | 11 |
Lumens | 1450 Lumens |
Housing Material | Plastic |
CRI | 83 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Light Fixtures |
Standards | UL Listed |
Bulb Beam Angle | 120 Degrees |
Description
Luxrite PL LED CFL Replacement - Not sure which light color you want in your space or need to find the right fit? Our CFL LED bulbs have a selectable color temperature switch which can be adjusted to your preferred color output. Select between 3500K natural white, 4000K cool white, or 5000K bright white. An energy efficient way to replace your double tube and triple tube compact fluorecent light bulbs. Each pl led bulb has a universal base which can fit all G24D, G24Q, and GX24Q sockets with 2-pin or 4-pin requirements. These only have 2 pins but is used in a ballast bypass installation so it does not require all pins. Since no ballast is required, you can also connect them to either 120v or 277v connections. These will produce more light than 26W, 32W, and/or 42W standard cfl tube light but only uses a fraction of the power which means you save on your energy costs. Use in your interior or exterior space since each light is damp location rated to handle tougher conditions.
- •UNIVERSAL BASE - Replace your standard compact fluorescent double tube and triple tube light bulb with an LED equivalent which fits multiple base types. These only have 2 pins but work in G24D, G24Q, and GX24Q 2-pin and 4-pin base sockets. No ballast is required and you bypass wire to these directly for a brighter and more efficient lighting experience.
- •3 COLOR OPTIONS - Unsure which color you think would work in your space? Each 2 pin LED light bulbs has a tunable switch on the front of the light which lets you switch between 3 different cct color temperatures. Enjoy your lights at 3500K natural white, 4000K cool white, or 5000K bright white depending on your preference.
- •BALLAST BYPASS - Wire directly to your 120 volt or 277 volt connection without the need of a ballast. A convenient single end powered setup that allows it to replace G24D, G24Q, and GX24Q cfl equivalent 2-pin and 4-pin light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03936)
- JESCO SLEEK LED 60" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/30-W)
- ADVANCE LED Driver, 150W, 0.70 ADC, 347/480VAC (XH150C070V210CNF1)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Daylight Dimmable E26 Base 12-Pack (LR21428-12PK)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34184-6PK)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 12-Pack (LR34231-12PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 4-Pack (LR34157-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21424-24PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21453-4PK)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21806)
- Luxrite LED Light Bulbs