Triple Head Adjustable LED Recessed Downlight 5 CCT Selectable 2700K-5000K 36W 2100LM Dimmable
Mfr # LR32185-1PK
Zoro # G007581219
Key Features
- Height 4.38
- Housing Material Metal
- Watts 36
- Length 11.63
- Width 3.25
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR32185-1PK
- Zoro # G007581219
- UPC # 688099259211
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 4.38 |
Length | 11.63 |
Width | 3.25 |
Details
Housing Material | Metal |
Watts | 36 |
CRI | 80 |
Standards | Energy Star, ETL Listed |
Voltage | 120 |
Description
Luxrite Triple Head Adjustable LED Recessed Lighting - A complete retrofit lighting kit that works in any space requiring an all-in-one design, is quick and easy to install, and has 5 color options that you can switch between during installation to find the perfect color for your space. Choose between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. You can even adjust each light individually if you want to have 3 different colors at one time. Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish. The adjustable center "eyeball" allows for a 15° tilt and can rotate 360° so you can light your home whichever way you need. With the rectangle trim design, each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel or working with a new construction, these ceiling lights allow for a quick change to energy efficient lighting. Every gimbal LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Comes wet rated and energy star rated for reliability, IC and ETL rated for your safety, and has a 40° beam angle for ideal accent lighting. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •5 COLOR OPTIONS - Not sure what color temperature you are looking for in your home recessed ceiling lights? Each triple LED recessed light has a simple to use switch connected to the back of each fixture head that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your recess lights will be adjustable through 5 colors until you find the perfect light to select for your space.
- •DIRECTIONAL LIGHTING - A canless LED recessed light with a 360° rotatable "eyeball" and 15° tilt which allows you to change your light direction any time you want for more control of your lighting. Installation is also easy with this j box LED light design which does not require a recessed can. Each fixture include a junction box for simple wiring, a plug and twist connection from jbox to light, and spring loaded clips for a flush to ceiling finish.
- •DIMMABLE - Control the brightness of your square recessed lighting fixture with a smooth dimming feature that can be reduced from 100% to 10% lighting output when used with a modern dimmer. Be in control of your downlights that will dim down to your preferred setting without flickering or issues. With a wet location and IC insulation safe rating, these swivel lights are ideal for new and old construction, remodel, soffit, sloped ceilings, accent lighting, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- ILC Replacement for Triboro 557pv-332, 2PK (557PV-332 TRIBORO)
- ILC Replacement for Aqua Treatment Service Ats-8-246 replacement light bulb lamp (ATS-8-246 AQUA TREATMENT SERVICE)
- SATCO 8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22212)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23791-4PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- Luxrite Recessed Lighting Kits