Shop All LED Light Bulbs
Luxrite
T8 U Bend LED Tube Light Bulb 17.5W 32W Equivalent 2100LM 5CCT 2700K-5000K Universal G13, 6PK
Mfr # LR23517-6PK
Zoro # G212040341
product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LED
- Voltage 120-277V
- Watts 17.5 W
- Lumens 2100/2150/2125
- CRI 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23517-6PK
- Zoro # G212040341
- UPC # 698746654177
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 22.5 in |
Width | 7 in |
Height | 1 in |
Details
Type | LED |
Voltage | 120-277V |
Watts | 17.5 W |
Lumens | 2100/2150/2125 |
CRI | 83 |
Housing Material | Plastic |
Standards | UL Certified |
Bulb Beam Angle | 120° |
Color Temperature | 3500/4000/5000K |
Bulb Primary Application | Indoor Use |
For Use With | Ceiling Light Fixtures |
Features | Damp Rated |
Description
- •3 COLOR OPTIONS - Looking for versatile lighting options? Our u-shaped LED tube lights come with an adjustable color switch, allowing you to choose between 3500K natural white, 4000K cool white, or 5000K bright white. Each color setting also adjusts brightness, with 2100 lumens at 3500K, 2150 lumens at 4000K, and 2125 lumens at 5000K. With three color options in one, you can customize your lighting to fit any mood or occasion.
- •PLUG & PLAY - Use these as a direct replacement to your existing fluorescent tube lights that make use of the ballast already in your ceiling fixture. These t8 u bent LED tube lights are compatible with an extensive list of ballasts so you can just install these without making any adjustment. Check ballast list for compatibility.
- •BALLAST BYPASS - Not using a ballast? Feel free to hardwire these directly since these can handle single end or dual end powered connections. Capable of both 120V and 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones. These can also replace T12 tube lights when installed in a bypass connection.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each u6 LED light bulb has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring t8 LED lamps.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 2' tube light bulbs that provide quality indoor and outdoor lighting. Each u shape light bulbs is quick to install, has a 3cct tunable switch, damp location rated, comes UL certified for your safety, works in direct wire ballast bypass single or double end installations, existing ballast fixtures, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2Aa Ultra Compact Tactical Flashlight W/ White Led, Batteries (STL88033)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21552-12PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 8-Pack (LR21453-8PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21427-12PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31619-12PK)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21573-16PK)
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- Luxrite LED Light Bulbs