Shop All LED Light Bulbs
Luxrite
T8 U Bend LED Tube Light Bulb 17.5W 32W Equivalent 2100LM 5CCT 2700K-5000K Universal G13, 4PK
Mfr # LR23517-4PK
Zoro # G012040367
product price: $82.95
/pk 4, $20.74/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LED
- Voltage 120-277V
- Watts 17.5 W
- Lumens 2100/2150/2125
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23517-4PK
- Zoro # G012040367
- UPC # 698746654160
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 7 in |
Length | 22.5 in |
Height | 1 in |
Details
Type | LED |
Voltage | 120-277V |
Watts | 17.5 W |
Lumens | 2100/2150/2125 |
Housing Material | Plastic |
Bulb Primary Application | Indoor Use |
Standards | UL Certified |
Color Temperature | 3500/4000/5000K |
CRI | 83 |
Bulb Beam Angle | 120° |
Features | Damp Rated |
For Use With | Ceiling Light Fixtures |
Description
- •3 COLOR OPTIONS - Looking for versatile lighting options? Our u-shaped LED tube lights come with an adjustable color switch, allowing you to choose between 3500K natural white, 4000K cool white, or 5000K bright white. Each color setting also adjusts brightness, with 2100 lumens at 3500K, 2150 lumens at 4000K, and 2125 lumens at 5000K. With three color options in one, you can customize your lighting to fit any mood or occasion.
- •PLUG & PLAY - Use these as a direct replacement to your existing fluorescent tube lights that make use of the ballast already in your ceiling fixture. These t8 u bent LED tube lights are compatible with an extensive list of ballasts so you can just install these without making any adjustment. Check ballast list for compatibility.
- •BALLAST BYPASS - Not using a ballast? Feel free to hardwire these directly since these can handle single end or dual end powered connections. Capable of both 120V and 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones. These can also replace T12 tube lights when installed in a bypass connection.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each u6 LED light bulb has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring t8 LED lamps.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 2' tube light bulbs that provide quality indoor and outdoor lighting. Each u shape light bulbs is quick to install, has a 3cct tunable switch, damp location rated, comes UL certified for your safety, works in direct wire ballast bypass single or double end installations, existing ballast fixtures, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- DABMAR LIGHTING Underwater Junction Box, UWB, 6 (UWB-6)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21423-4PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21433-24PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21453-4PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31860-4PK)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- SIGNIFY LED, 6.5 W, ST19, Medium Screw (E26) (6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20)
- Luxrite LED Light Bulbs