T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 25-Pack
Mfr # LR34184-25PK
Zoro # G907581036
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 6500K
- Bulb Shape T8
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34184-25PK
- Zoro # G907581036
- UPC # 697333250464
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Height | 1 |
Width | 1 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 6500K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 18 |
Lumens | 2000 Lumens |
Bulb Beam Angle | 240 Degrees |
Housing Material | Plastic |
Light Color | Daylight |
Standards | ETL Listed |
Wattage Equivalency | 32 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 83 |
Bulb Primary Application | Ceiling Light Fixtures |
Description
Luxrite T8 LED Tube Light Series - Replace the out-dated fluorescent lights which use up more power and need constant replacing. Luxrite T8 Tube Lights offer high efficiency without the large power consumption. Utilize these 4FT LED shop light tubes with your already existing ballast fixture (check ballast compatibility list) or in a Bypass direct to AC input configuration. The plug and play feature of these T8 bulbs make changing lights a swift and easy experience. Make the right choice from our large variety of color temperatures, which include: 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), and 6500K (Daylight White). No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal fluorescent light, you can instantly save your energy consumption with only 18W of power. Not only will you use less power but these 4FT LED T8 tube light bulbs are more reliable and reduce your re-lamp frequency by having a 50,000 hour lifetime! That’s equivalent to 45.7 years when used for only 3 hrs/day. The standard 4 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lasting!
- •LOW-ENERGY CONSUMPTION - Decrease your electricity usage by 43% when you replace your 32W fluorescent light with an 18W Bright LED T8 Light Tube.
- •LONG LASTING - High quality LED Tubelight with a light that lasts 50,000 hours, or 45.7 years, of lifetime when used 3 hrs/day.
- •EASY INSTALL- These 4FT T8 LED instant on tubelight is Universal Compatible, it an be used as a direct replacement or in a ballast bypass to fit any situation you need. Replaces T8, T10, and T12 LED tube lights when connected directly to your AC Input.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 36in Under Cabinet LED Light Bar in White 3-in-1 Adjustable Color Temperature (CUC3036-W-LED)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34194-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Daylight Dimmable E26 Base 12-Pack (LR21428-12PK)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 4000K Cool White Dimmable E26 Base 12-Pack (LR31608-12PK)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21572-6PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34075-4PK)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 24-Pack (LR21575-24PK)
- FEIT ELECTRIC Light bulb, LED, Flood, BR40, 65W, PK24 (BR40DM/10KLED/2/12)
- Luxrite LED Light Bulbs