T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 3000K Soft White Type A+B G13 Base 12-Pack
Mfr # LR34180-12PK
Zoro # G507581061
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Bulb Shape T8
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR34180-12PK
- Zoro # G507581061
- UPC # 688099258597
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1 |
Height | 1 |
Length | 48 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 18 |
Lumens | 2000 Lumens |
Light Color | Soft White |
Bulb Primary Application | Ceiling Light Fixtures |
Housing Material | Plastic |
CRI | 83 |
Bulb Beam Angle | 240 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Wattage Equivalency | 32 |
Standards | ETL Listed |
Description
Luxrite T8 LED Tube Light Series - Replace the out-dated fluorescent lights which use up more power and need constant replacing. Luxrite T8 Tube Lights offer high efficiency without the large power consumption. Utilize these 4FT LED shop light tubes with your already existing ballast fixture (check ballast compatibility list) or in a Bypass direct to AC input configuration. The plug and play feature of these T8 bulbs make changing lights a swift and easy experience. Make the right choice from our large variety of color temperatures, which include: 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), and 6500K (Daylight White). No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal fluorescent light, you can instantly save your energy consumption with only 18W of power. Not only will you use less power but these 4FT LED T8 tube light bulbs are more reliable and reduce your re-lamp frequency by having a 50,000 hour lifetime! That’s equivalent to 45.7 years when used for only 3 hrs/day. The standard 4 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lasting!
- •LOW-ENERGY CONSUMPTION - Decrease your electricity usage by 43% when you replace your 32W fluorescent light with an 18W Bright LED T8 Light Tube.
- •LONG LASTING - High quality LED Tubelight with a light that lasts 50,000 hours, or 45.7 years, of lifetime when used 3 hrs/day.
- •EASY INSTALL- These 4FT T8 LED instant on tubelight is Universal Compatible, it an be used as a direct replacement or in a ballast bypass to fit any situation you need. Replaces T8, T10, and T12 LED tube lights when connected directly to your AC Input.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- ILC Replacement for ELECTRIX 7304 (7304 ELECTRIX)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 4-Pack (LR31631-4PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 3000K Soft White Dimmable E26 Base 12-Pack (LR31616-12PK)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 2-Pack (LR42350-2PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 25-Pack (LR34070-25PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- Luxrite LED Light Bulbs