T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 6-Pack
Mfr # LR34075-6PK
Zoro # G407581031
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Bulb Shape T8
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34075-6PK
- Zoro # G407581031
- UPC # 684500781906
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1 |
Length | 36 |
Width | 1 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 16 |
Lumens | 1600 Lumens |
Bulb Beam Angle | 240 Degrees |
Standards | ETL Listed |
Wattage Equivalency | 25 |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Light Color | Soft White |
CRI | 83 |
Bulb Primary Application | Ceiling Light Fixtures |
Description
Luxrite T8 LED Tube Light Series - Replace the out-dated fluorescent lights which use up more power and need constant replacing. Luxrite T8 Tube Lights offer high efficiency without the large power consumption. Utilize these 3FT LED shop light tubes with your already existing ballast fixture (check ballast compatibility list) or in a Bypass direct to AC input configuration. The plug and play feature of these T8 bulbs make changing lights a swift and easy experience. Make the right choice from our large variety of color temperatures, which include: 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), and 6500K (Daylight White).
Instant Energy Savings - No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal fluorescent light, you can instantly save your energy consumption with only 16W of power. Not only will you use less power but these 3FT LED T8 tube light bulbs are more reliable and reduce your re-lamp frequency by having a 50,000 hour lifetime! That’s equivalent to 45.7 years when used for only 3 hrs/day. The standard 3 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lasting!
Specifications
Size: 36 x 1 x 1 Inches
Watts: 16W
Kelvin/Color: 6500K (Daylight White)
CRI: 83
Lumens: 1600
Lifetime: 50,000 Hours (45.7 yrs, when used 3 hrs/day)
Flood: 240° Beam Angle
Base: G13
Universal Replacement: Yes
- •LOW-ENERGY CONSUMPTION - Decrease your electricity usage by 36% when you replace your 25W fluorescent light with an 16W Bright LED T8 Light Tube.
- •LONG LASTING - High quality LED Tubelight with a light that lasts 50,000 hours, or 45.7 years, of lifetime when used 3 hrs/day. Also, it provides best lighting available with an incredible minimum of 100lm/watt, Illuminate the darker corners of your space.
- •EASY INSTALL- These 3FT T8 LED tubelight is Universal Compatible, it an be used as a direct replacement or in a ballast bypass to fit any situation you need. Replaces T8, T10, and T12 LED tube lights when connected directly to your AC Input.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- ILC Replacement for GE General Electric G.E 100a/rs/stg-tp6 replacement light bulb lamp, 2PK (100A/RS/STG-TP6 GE GENERAL ELECTRIC G.E)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- HALO Ot400P Oversized Trim Ring (OT460P)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 3500K Natural White Dimmable E12 Candelabra Base 6-Pack (LR21648-6PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 8-Pack (LR21451-8PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21424-24PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34079-12PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21443-24PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21614-4PK)
- Luxrite LED Light Bulbs