T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack
Mfr # LR34075-4PK
Zoro # G607581022
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Bulb Shape T8
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR34075-4PK
- Zoro # G607581022
- UPC # 684500781852
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1 |
Length | 36 |
Width | 1 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 16 |
Lumens | 1600 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Plastic |
Bulb Primary Application | Ceiling Light Fixtures |
Standards | ETL Listed |
Bulb Beam Angle | 240 Degrees |
CRI | 83 |
Light Color | Soft White |
Wattage Equivalency | 25 |
Description
Luxrite T8 LED Tube Light Series - Replace the out-dated fluorescent lights which use up more power and need constant replacing. Luxrite T8 Tube Lights offer high efficiency without the large power consumption. Utilize these 3FT LED shop light tubes with your already existing ballast fixture (check ballast compatibility list) or in a Bypass direct to AC input configuration. The plug and play feature of these T8 bulbs make changing lights a swift and easy experience. Make the right choice from our large variety of color temperatures, which include: 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), and 6500K (Daylight White).
Instant Energy Savings - No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal fluorescent light, you can instantly save your energy consumption with only 16W of power. Not only will you use less power but these 3FT LED T8 tube light bulbs are more reliable and reduce your re-lamp frequency by having a 50,000 hour lifetime! That’s equivalent to 45.7 years when used for only 3 hrs/day. The standard 3 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lasting!
Specifications
Size: 36 x 1 x 1 Inches
Watts: 16W
Kelvin/Color: 6500K (Daylight White)
CRI: 83
Lumens: 1600
Lifetime: 50,000 Hours (45.7 yrs, when used 3 hrs/day)
Flood: 240° Beam Angle
Base: G13
Universal Replacement: Yes
- •LOW-ENERGY CONSUMPTION - Decrease your electricity usage by 36% when you replace your 25W fluorescent light with an 16W Bright LED T8 Light Tube.
- •LONG LASTING - High quality LED Tubelight with a light that lasts 50,000 hours, or 45.7 years, of lifetime when used 3 hrs/day. Also, it provides best lighting available with an incredible minimum of 100lm/watt, Illuminate the darker corners of your space.
- •EASY INSTALL- These 3FT T8 LED tubelight is Universal Compatible, it an be used as a direct replacement or in a ballast bypass to fit any situation you need. Replaces T8, T10, and T12 LED tube lights when connected directly to your AC Input.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- FULHAM PS Ballast, Univ, 1/2, F54T5HO, Linear (RHA-UNV-254-LT5)
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 4-Pack (LR21444-4PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21494-6PK)
- LUXRITE Deformable LED Garage Light Bulb 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base (LR42350-1PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- MONOPRICE LED Light Bar, 3-Color (612601)
- Luxrite LED Light Bulbs