T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 4-Pack
Mfr # LR34194-4PK
Zoro # G807580825
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 6500K
- Bulb Shape T8
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR34194-4PK
- Zoro # G807580825
- UPC # 686162848720
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Width | 1 |
Height | 1 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 6500K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 13 |
Lumens | 1900 Lumens |
Housing Material | Plastic |
Wattage Equivalency | 32 |
Bulb Beam Angle | 240 Degrees |
Light Color | Daylight |
Standards | UL Listed, UL Classified |
CRI | 83 |
Bulb Primary Application | Ceiling Light Fixtures |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Description
Luxrite Universal T8 LED Tube Lights - Replace your out-dated fluorescent tube lights with a 4FT T8 light bulb which features a quick plug and play feature that works with your existing magnetic/electrical ballast or ballast bypass set up in either a single-end or double-end install. These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 32 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with magnetic and electronic ballasts, works in direct wire ballast bypass installations, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
- •UNIVERSAL INSTALL - Use these 4 foot LED tube lights with your existing fixture in any type of setup. Whether you are using an existing ballast or in a direct wire connection, these plug and play lights will work with ease. Each LED t8 bulb can be either single-end or dual-end powered and will work with standard 120 volts or 277 volts installations. Check extensive ballast list for compatibility.
- •BRIGHT - Every LED light tube provides your 4 ft light fixtures with 1900 lumens of crisp, quality light that will brighten your space more efficiently than your standard 48 inch fluorescent tube lights, equivalent to 146 lm/W. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs.
- •SAVE ENERGY - Cut the cost of your energy usage by up to 59% when you use these 13 watt 4ft LED light bulbs which are the perfect replacement to 32 watt fluorescent tubes. Save yourself time and money by making the switch to energy efficient lighting that is brighter and longer lasting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- ILC Replacement for Canon Mh7-3016-000 replacement light bulb lamp (MH7-3016-000 CANON)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 3500K Natural White Dimmable E12 Candelabra Base 6-Pack (LR21648-6PK)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 4-Pack (LR34233-4PK)
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- Luxrite LED Light Bulbs