T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 4000K Cool White Type A+B G13 Base 12-Pack
Mfr # LR34192-12PK
Zoro # G407580874
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 4000K
- Bulb Shape T8
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34192-12PK
- Zoro # G407580874
- UPC # 686162848751
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Height | 1 |
Width | 1 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 4000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 13 |
Lumens | 1900 Lumens |
CRI | 83 |
Wattage Equivalency | 32 |
Light Color | Cool White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Plastic |
Bulb Beam Angle | 240 Degrees |
Standards | UL Listed, UL Classified |
Bulb Primary Application | Ceiling Light Fixtures |
Description
Luxrite Universal T8 LED Tube Lights - Replace your out-dated fluorescent tube lights with a 4FT T8 light bulb which features a quick plug and play feature that works with your existing magnetic/electrical ballast or ballast bypass set up in either a single-end or double-end install. These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 32 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with magnetic and electronic ballasts, works in direct wire ballast bypass installations, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
- •UNIVERSAL INSTALL - Use these 4 foot LED tube lights with your existing fixture in any type of setup. Whether you are using an existing ballast or in a direct wire connection, these plug and play lights will work with ease. Each LED t8 bulb can be either single-end or dual-end powered and will work with standard 120 volts or 277 volts installations. Check extensive ballast list for compatibility.
- •BRIGHT - Every LED light tube provides your 4 ft light fixtures with 1900 lumens of crisp, quality light that will brighten your space more efficiently than your standard 48 inch fluorescent tube lights, equivalent to 146 lm/W. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs.
- •SAVE ENERGY - Cut the cost of your energy usage by up to 59% when you use these 13 watt 4ft LED light bulbs which are the perfect replacement to 32 watt fluorescent tubes. Save yourself time and money by making the switch to energy efficient lighting that is brighter and longer lasting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8206)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 4000K Cool White Dimmable E26 Base 12-Pack (LR31618-12PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 25-Pack (LR34194-25PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- LUXRITE BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 6500K Daylight Dimmable E26 Base 12-Pack (LR31825-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 2-Pack (LR42350-2PK)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Yellow 90 Watt Equivalence (93100583)
- Luxrite LED Light Bulbs