T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 25-Pack
Mfr # LR34195-25PK
Zoro # G407580768
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Bulb Shape T8
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34195-25PK
- Zoro # G407580768
- UPC # 688099258979
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1 |
Height | 1 |
Length | 48 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 13 |
Lumens | 1900 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 240 Degrees |
Bulb Primary Application | Ceiling Light Fixtures |
Light Color | Soft White |
Standards | UL Listed, UL Classified |
CRI | 83 |
Wattage Equivalency | 32 |
Housing Material | Plastic |
Description
Luxrite Universal T8 LED Tube Lights - Replace your out-dated fluorescent tube lights with a 4FT T8 light bulb which features a quick plug and play feature that works with your existing magnetic/electrical ballast or ballast bypass set up in either a single-end or double-end install. These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 32 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with magnetic and electronic ballasts, works in direct wire ballast bypass installations, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
- •UNIVERSAL INSTALL - Use these t8 led bulbs 4 foot with your existing fixture in any type of setup. Whether you are using an existing ballast or in a direct wire connection, these plug and play lights will work with ease. Each LED tube lights can be either single-end or dual-end powered and will work with standard 120 volts or 277 volts installations. Check extensive ballast list for compatibility.
- •BRIGHT - These 4ft LED light bulbs provide 1900 lumen brightness in all directions, uniformly lighting the area and providing a comfortable atmosphere for your family. These 48 inch led bulbs are suitable for indoor and outdoor use, especially for damp locations. The LED t8 light tube bulbs are widely used in shop, warehouse, garage, mall, hotel, office, convenience store, gas station, parking lots etc.
- •SAVE ENERGY - These 4ft led light bulbs replace 32 watt fluorescent light bulbs with this only 13 watts, making them great energy savers. Save yourself time and money by making the switch to energy efficient lighting that is brighter and longer lasting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- ILC Replacement for Sylvania 64402 replacement light bulb lamp (64402 SYLVANIA)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31609-4PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34079-12PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21433-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 48-Pack (LR21422-48PK)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 3500K Natural White Dimmable E12 Candelabra Base 6-Pack (LR21648-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- Luxrite LED Light Bulbs