T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 12-Pack
Mfr # LR34233-12PK
Zoro # G607580605
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Shape T8
- Bulb Technology LED
- Voltage 120-277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34233-12PK
- Zoro # G607580605
- UPC # 697333248836
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 36 |
Width | 1 |
Height | 1 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 12 |
Lumens | 1560 Lumens |
Standards | UL Listed, DLC Listed |
Bulb Primary Application | Ceiling Light Fixtures |
CRI | 83 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Plastic |
Bulb Beam Angle | 320 Degrees |
Wattage Equivalency | 25 |
Description
Luxrite 3CCT Universal T8 LED Tube Lights - Convenience is important when lighting your space and these LED tube lights make it easy to find the right color by having a selectable color temperature switch. Adjust between 3500K natural white, 4000K cool white, and 5000K bright white until you know which is the perfect fit for you. Replace your out-dated fluorescent tube lights with a 3FT T8 light bulb which features a quick plug and play feature that works with your existing electrical ballast or ballast bypass set up in either a single-end or double-end install. These lights have such an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t8 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 25 watt fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, DLC listed for reliability, works with existing ballasts, works in direct wire ballast bypass single end or dual end installations, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
- •3 COLOR OPTIONS - Not able to decide which color you want in your space? Each t8 LED light tube has an adjustable color switch attached which can be used to change between 3 cct color temperatures. Enjoy your lights at 3500K natural white, 4000K cool white, or 5000K bright white. Feel free to adjust your lights further by taking advantage of the dimming feature when using a dimming capable ballast.
- •PLUG & PLAY - Use these as a direct replacement to your existing fluorescent tube lights that make use of the ballast already in your ceiling fixture. These 36 inch LED tube light are compatible with an extensive list of ballasts so you can just install these without making any adjustment. No need to change your shunted lamp holders or tombstones. Check ballast list for compatibility.
- •BALLAST BYPASS - Not using a ballast? Feel free to hardwire these directly since these can handle single end or dual end powered connections. Capable of both 120V and 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21421-4PK)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21553-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21440-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 2-Pack (LR21453-2PK)
- LUXRITE CA11 LED Light Bulb 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 16-Pack (LR21637-16PK)
- ILC Replacement for LUMAPRO 2FNP8 (2FNP8 LUMAPRO)
- Luxrite LED Light Bulbs