T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack
Mfr # LR34070-12PK
Zoro # G707580864
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Bulb Shape T8
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34070-12PK
- Zoro # G707580864
- UPC # 688099258450
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1 |
Height | 1 |
Length | 24 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 11 |
Lumens | 1100 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Light Color | Soft White |
Wattage Equivalency | 17 |
CRI | 83 |
Bulb Beam Angle | 240 Degrees |
Housing Material | Plastic |
Standards | ETL Listed |
Bulb Primary Application | Ceiling Light Fixtures |
Description
Luxrite T8 LED Tube Light Series
Replace the out-dated fluorescent lights which use up more power and need constant replacing. Luxrite T8 Tube Lights offer high efficiency without the large power consumption. Utilize these 2FT LED shop light tubes with your already existing ballast fixture (check ballast compatibility list) or in a Bypass direct to AC input configuration. The plug and play feature of these T8 bulbs make changing lights a swift and easy experience. Make the right choice from our large variety of color temperatures, which include: 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), and 6500K (Daylight White).
Instant Energy Savings
No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal fluorescent light, you can instantly save your energy consumption with only 12W of power. Not only will you use less power but these 2FT LED T8 tube light bulbs are more reliable and reduce your re-lamp frequency by having a 50,000 hour lifetime! That’s equivalent to 45.7 years when used for only 3 hrs/day. The standard 2 foot fluorescent tube only offers a 13,000 hour lifetime, which makes our strip LED light tubes more than 3x longer lasting!
Specifications
Size: 24 x 1 x 1 Inches
Watts: 12W
Kelvin/Color: 5000K (Bright White)
CRI: 83
Lumens: 1100
Lifetime: 50,000 Hours (45.7 yrs, when used 3 hrs/day)
Flood: 240° Beam Angle
Base: G13
Universal Replacement: Yes
- •LOW-ENERGY CONSUMPTION - Decrease your electricity usage when you replace your 17W fluorescent light with an 12W Bright LED T8 Light Tube.
- •LONG LASTING - Reduce re-lamp frequency with a light that lasts 3.8x longer with 50,000 hours, or 45.7 years, of lifetime when used 3 hrs/day, compared to fluorescent lights.
- •EASY INSTALL- These 2FT T8 LED instant on tubelight is Universal Compatible, it an be used as a direct replacement or in a ballast bypass to fit any situation you need. Replaces T8, T10, and T12 LED tube lights when connected directly to your AC Input.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- ILC Replacement for Burton 0006123 replacement light bulb lamp (0006123 BURTON)
- HALO E27Icat (E27ICAT)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 4-Pack (LR34159-4PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21432-6PK)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 12-Pack (LR21574-12PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence 1 pk, 6PK (BPA1540927CAFIL)
- Luxrite LED Light Bulbs