T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 4-Pack
Mfr # LR34158-4PK
Zoro # G307580639
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G5
- Bulb Color Temp. 5000K
- Bulb Shape T5
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34158-4PK
- Zoro # G307580639
- UPC # 697333247488
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 45.78 |
Height | 0.62 |
Width | 0.62 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G5 |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 24 |
Lumens | 3000 Lumens |
Light Color | Bright White |
Bulb Primary Application | Ceiling Light Fixtures |
Bulb Beam Angle | 120 Degrees |
Wattage Equivalency | 54 |
Housing Material | Plastic |
CRI | 83 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | UL Listed |
Description
Luxrite Universal T5 LED Tube Lights - Replace your out-dated fluorescent tube lights with a T5 light bulb which features a quick plug and play feature that works with your existing electrical ballast (check ballast compatibility list) or ballast bypass set up in either a single-end or double-end install. These lights have an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t5 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 54 watt t5ho fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with electronic ballasts, 120v or 227v, works in direct wire ballast bypass installations, is g5 2-pin base, and backed by a 5 YEAR WARRANTY.
- •UNIVERSAL INSTALL - Use these t5 LED bulbs with your existing fixture in any type of setup. Whether you are using an existing ballast (check ballast list) or in a direct wire connection, these plug and play lights will work with ease. Each t5 light bulb can be either single-end or dual-end powered and will work with standard 120 volts or 277 volts installations. Check ballast list for compatibility.
- •BRIGHT - Every LED tube light provides your 4 foot light fixtures with 3000 lumens of crisp, quality light that will brighten your space more efficiently than your standard 48 inch fluorescent tube lights, equivalent to 125 lm/W. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring an led replacement for fluorescent tubes.
- •SAVE ENERGY - Cut the cost of your energy usage by up to 55% when you use these 24 watt t5 ho light tube which are the perfect replacement to 54 watt t5 fluorescent tubes. Save yourself time and money by making the switch to energy efficient lighting that is brighter and longer lasting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- SLYDE Storm Gray Tactical Handheld Flashlight, 300 (LED), 200(COB LED) lm (NEB-WLT-0006)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21450-4PK)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21430-24PK)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack (LR21626-3PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 16-Pack (LR21503-16PK)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 4-Pack (LR34231-4PK)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- Luxrite LED Light Bulbs