T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 30-Pack
Mfr # LR34158-30PK
Zoro # G907580534
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type G5
- Bulb Color Temp. 4000K
- Bulb Shape T5
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34158-30PK
- Zoro # G907580534
- UPC # 697333247525
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 0.62 |
Length | 45.78 |
Width | 0.62 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | G5 |
Bulb Color Temp. | 4000K |
Bulb Shape | T5 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 24 |
Lumens | 3000 Lumens |
Standards | UL Listed |
CRI | 83 |
Bulb Beam Angle | 120 Degrees |
Bulb Primary Application | Ceiling Light Fixtures |
Housing Material | Plastic |
Light Color | Cool White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Wattage Equivalency | 54 |
Description
Luxrite Universal T5 LED Tube Lights - Replace your out-dated fluorescent tube lights with a T5 light bulb which features a quick plug and play feature that works with your existing electrical ballast (check ballast compatibility list) or ballast bypass set up in either a single-end or double-end install. These lights have an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t5 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 54 watt t5ho fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with electronic ballasts, 120v or 227v, works in direct wire ballast bypass installations, is g5 2-pin base, and backed by a 5 YEAR WARRANTY.
- •UNIVERSAL INSTALL - Use these t5 LED bulbs with your existing fixture in any type of setup. Whether you are using an existing ballast (check ballast list) or in a direct wire connection, these plug and play lights will work with ease. Each t5 light bulb can be either single-end or dual-end powered and will work with standard 120 volts or 277 volts installations. Check ballast list for compatibility.
- •BRIGHT - Every LED tube light provides your 4 foot light fixtures with 3000 lumens of crisp, quality light that will brighten your space more efficiently than your standard 48 inch fluorescent tube lights, equivalent to 125 lm/W. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring an led replacement for fluorescent tubes.
- •SAVE ENERGY - Cut the cost of your energy usage by up to 55% when you use these 24 watt t5 ho light tube which are the perfect replacement to 54 watt t5 fluorescent tubes. Save yourself time and money by making the switch to energy efficient lighting that is brighter and longer lasting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- ILC Replacement for Atlantic Ultraviolet 10-1327 Ballast replacement light bulb lamp (10-1327 BALLAST ATLANTIC ULTRAVIOLET)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21432-24PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34079-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21430-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21442-24PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21440-6PK)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- Luxrite LED Light Bulbs