T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 4-Pack
Mfr # LR34157-4PK
Zoro # G007580526
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Color Temp. 3500K
- Bulb Shape T5
- Bulb Technology LED
- Voltage 120-277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34157-4PK
- Zoro # G007580526
- UPC # 698746650186
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 45.78 |
Height | 0.62 |
Width | 0.62 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Color Temp. | 3500K |
Bulb Shape | T5 |
Bulb Technology | LED |
Voltage | 120-277 |
Watts | 24 |
Lumens | 3000 Lumens |
Standards | UL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 120 Degrees |
Wattage Equivalency | 54 |
CRI | 83 |
Bulb Primary Application | Ceiling Light Fixtures |
Light Color | Natural White |
Housing Material | Plastic |
Description
Luxrite Universal T5 LED Tube Lights - Replace your out-dated fluorescent tube lights with a T5 light bulb which features a quick plug and play feature that works with your existing electrical ballast (check ballast compatibility list) or ballast bypass set up in either a single-end or double-end install. These lights have an extensive list of compatible ballasts and variety of setups that they are able to be used in that you will not need to worry if they will work with your existing light fixtures. Just put these t5 tube lights into your ceiling light fixtures and you will have bright, vivid light at only a fraction of the energy used from traditional tube lights. The ideal replacement to 54 watt t5ho fluorescent light tubes which cut costs to your energy bill and are ideal for use in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring tube light bulbs. Each tube bulb is quick to install, damp location rated, comes UL listed and UL classified for your safety, works with electronic ballasts, 120v or 227v, works in direct wire ballast bypass installations, is g5 2-pin base, and backed by a 5 YEAR WARRANTY.
- •UNIVERSAL INSTALL - Use these t5 LED bulbs with your existing fixture in any type of setup. Whether you are using an existing ballast (check ballast list) or in a direct wire connection, these plug and play lights will work with ease. Each t5 light bulb can be either single-end or dual-end powered and will work with standard 120 volts or 277 volts installations. Check ballast list for compatibility.
- •BRIGHT - Every LED tube light provides your 4 foot light fixtures with 3000 lumens of crisp, quality light that will brighten your space more efficiently than your standard 48 inch fluorescent tube lights, equivalent to 125 lm/W. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring an led replacement for fluorescent tubes.
- •SAVE ENERGY - Cut the cost of your energy usage by up to 55% when you use these 24 watt t5 ho light tube which are the perfect replacement to 54 watt t5 fluorescent tubes. Save yourself time and money by making the switch to energy efficient lighting that is brighter and longer lasting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21401-4PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21353-24PK)
- LUXRITE CA11 LED Lights Bulb 5W (60W Equivalent) 450LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21563-12PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- LUXRITE Mini LED Light Bulbs 3W (35W Equivalent) 140LM 2700K Warm White G8 Base 6-Pack (LR24609-6PK)
- LUXRITE G16.5 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 16-Pack (LR21611-16PK)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- Luxrite LED Light Bulbs