T4 LED Light Bulbs 4.2W (40W Equivalent) 500LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack
Mfr # LR24650-6PK
Zoro # G807580818
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 3000K
- Bulb Shape T4
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR24650-6PK
- Zoro # G807580818
- UPC # 680332690348
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.63 |
Height | 0.63 |
Length | 2.1 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 4.2 |
Lumens | 500 Lumens |
Indoor/Outdoor Usage | Indoor Use |
Bulb Beam Angle | 360 Degrees |
Light Color | Soft White |
Standards | ETL Listed |
Housing Material | Plastic |
Wattage Equivalency | 40 |
Bulb Primary Application | Lamps, Sconces, Wall Lights |
CRI | 80 |
Description
Luxrite Mini LED Bulb Series - Offering you the perfect replacement to your standard halogen T4/T3 lighting, these E12 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 120V candelabra bulb can be utilized in a number of lighting fixtures which include ceiling fans, chandeliers, wall sconces, desk and floor lamps, pendant lights, accent lighting and much more. Solid ceramic base construction and low heat generation with these e12 base bulbs allow them to be handled in a safer manner. With dimmable capabilities, you can control your light from 100%-10% so you can always enjoy a pleasant atmosphere. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •APPLICATION - Our t4 LED bulbs can be used for wall sconces, desk lamp, chandeliers, pendant lights, floor lamps, vanity lights, ceiling fans, and much more.
- •DIMMABLE - Control the brightness of your sconces and accent lights with the ability to reduce from 100-10% lighting output. Set your e12 LED corn light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 89% when you replace your 40 watt t4 halogen bulb with a 4.2 watt LED t4 bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 24-Pack (LR21404-24PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34079-4PK)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21614-4PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21400-4PK)
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K (BP20T61/2/SU/LED)
- Luxrite LED Light Bulbs