T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack
Mfr # LR24632-5PC
Zoro # G507580576
Key Features
- Average Light Bulb Life 30000 Hours
- Bulb Base Type G4
- Bulb Color Temp. 4000K
- Bulb Shape T3
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR24632-5PC
- Zoro # G507580576
- UPC # 680332687461
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.4 |
Height | 0.4 |
Width | 0.4 |
Details
Average Light Bulb Life | 30000 Hours |
Bulb Base Type | G4 |
Bulb Color Temp. | 4000K |
Bulb Shape | T3 |
Bulb Technology | LED |
Voltage | 12 |
Watts | 2 |
Lumens | 550 Lumens |
Wattage Equivalency | 20 |
Bulb Primary Application | Light Fixtures, Lamps |
Indoor/Outdoor Usage | Indoor Use |
Bulb Beam Angle | 350 Degrees |
Housing Material | Silicone |
CRI | 80 |
Light Color | Cool White |
Description
Luxrite Mini Bi-Pin LED Bulb Series - Offering you the perfect replacement to your standard halogen G4 lighting, these G4 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 12V g4 bulb can be utilized in a number of lighting fixtures which include under cabinet lights, post lights, accent lighting and much more. Durable silicone coating construction and low heat generation with these bi-pin bulbs allow them to be handled in a care free manner without worrying of breakage. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •APPLICATION - Our LED g4 bulb can be used for puck lights, under cabinet lighting, post lights, counter lighting, and much more.
- •INSTANT ON - No delay or warm up time needed, get the lighting you deserve at the flip of a switch. Enjoy the full brightness of these g4 bi pin LED bulb as soon as you need it.
- •SAVE ENERGY - Lower your electricity usage by 90% when your replace your 20 watt 12v halogen bulb with a 2 watt g4 base LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Assorted COB Work Light (08-1747)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21431-4PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21450-4PK)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 3-Pack (LR21627-3PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21422-24PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21433-16PK)
- SATCO 8.5W PAR30S LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22213)
- Luxrite LED Light Bulbs