T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 6-Pack
Mfr # LR21627-6PK
Zoro # G307580707
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape T10
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21627-6PK
- Zoro # G307580707
- UPC # 697333246191
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.3 |
Length | 5.7 |
Height | 1.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | T10 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 5 |
Lumens | 500 Lumens |
Standards | UL Listed |
Light Color | Soft White |
CRI | 80 |
Housing Material | Glass |
Wattage Equivalency | 60 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Bankers Lamp, Light Fixtures |
Bulb Beam Angle | 330 Degrees |
Description
Luxrite Vintage LED Tubular Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E26 standard base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, lamps, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each t10 bulb lasts 10 times longer than the traditional incandescent filament light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •VINTAGE DESIGN - Beautiful tube shaped light bulbs with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your sconces, ceiling fans, banker lamps, lanterns, dining room, bathroom, or any home lighting fixture with an e26 medium base socket.
- •DIMMABLE - Control the brightness of your lamps with the ability to reduce from 100-10% lighting output. Set your T10 tube light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 60 watt incandescent tubular filament bulb with a 5 watt LED t10 bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- EMI Penlight, LED, 49 lm (219)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21353-24PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31602-12PC)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34079-12PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 6-Pack (LR21407-6PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21494-6PK)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (15020042)
- Luxrite LED Light Bulbs