Shop All Outdoor Wall Lights
Luxrite
Slim Outdoor LED Wall Pack Dusk to Dawn 72/96/120W Up to 16200LM 3CCT 3000K-5000K IP65, 2PK
Mfr # LR40570-2PK
Zoro # G512040683
product price: $301.99
/pk 2, $151.00/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dimmable, IP65
- Voltage 120-277V
- Width 8.92 in
- Height 4.75 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40570-2PK
- Zoro # G512040683
- UPC # 607609861782
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.92 in |
Height | 4.75 in |
Length | 14 in |
Details
Features | Dimmable, IP65 |
Voltage | 120-277V |
Lumens | 9720/12960/16200 |
Fixture Wattage | 72/96/120 W |
Housing Material | Metal |
Fixture Housing Color | Brown |
Color Temp. | 3000/4000/5000K |
CRI | 70 |
For Use With | Wall Lights |
Application | Indoor/Outdoor Use |
Light Type | LED |
Shape | Rectangle |
Description
- •DUSK-TO-DAWN - These slim wall pack LED light fixtures come equipped with a side-mounted photocell sensor that activates at dusk, enhancing security and visibility. They're energy-efficient during daylight hours and eliminate the need for manual operation. The pre-installed sensor simplifies installation, making them perfect for exterior commercial spaces such as parking garages, warehouses, buildings, retail stores, and areas requiring bright flood lighting.
- •TUNABLE BRIGHTNESS - An adjustable option that allows you to control how much energy and how bright you want your lights to be. Each LED outdoor wall pack light have a 3 wattage switch which offer the ability to go from 72 watts, 96 watts, or 120 watts of power. With each adjustment the amount of light produced will also change. The 72W setting will offer 9720 lumens, 96W offers 12960 lumens, and 120W offers the brightest setting at 16200 lumens. Pick your preference based on fixture location.
- •COLOR SELECT - Customize your lighting experience further with the 3 color selectable switch that offers three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. For a warm, inviting ambiance with 3000K, a balanced and white tone with 4000K, or crisp, bright illumination with 5000K. This flexibility ensures you can create the perfect atmosphere for your outdoor space, enhancing aesthetics, visibility, and overall functionality to meet your requirements.
- •COMMERCIAL GRADE - Constructed to handle the harsh outdoors with a thermoset coating that provides superior resistance to corrosion and weathering. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years! Ideal for commercial, industrial, and residential lighting such as shops, exterior garages, pathway, businesses, apartments and more.
- •RELIABLE LIGHTING - A slim semi-cutoff design that still provides the same bright security lighting compared to 400W HID/HPS equivalents but with better energy efficiency with LED integrated lighting. Each slim LED wallpack has a 3 color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, dimmable when used with a 0-10V dimmer, IP65 water proof, DLC Premium, UL certified for your safety, 120 to 277 volt hardwire capable, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- WESTINGHOUSE Bulb-Blacklight 75W (03920)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LUXRITE Dusk to Dawn LED Outdoor Wall Light 12in up to and Down Light 3CCT 3000K-5000K 20/30/40W IP65 ETL (LR40347-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LUXRITE Outdoor LED Wall Sconce 24in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 26W ETL IP65 (LR40318-1PK)
- LUXRITE Dusk to Dawn LED Outdoor Wall Light 12in up or Up and Down 3CCT 3000K-5000K 20/30/40W IP65 ETL, 2PK (LR40347-2PK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Luxrite Outdoor Wall Lights