Shop All Recessed Light Housing
Luxrite
Shallow Recessed Housing Mounting Plate 3-4-6 Inch Square LED Recessed Kits Extendable Bars 6-Pack
Mfr # LR41005-6PK
Zoro # G307581346
product price: $81.95
/pk 6, $13.66/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 1.75
- Length 14
- Housing Material Metal
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR41005-6PK
- Zoro # G307581346
- UPC # 680332690423
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 14 |
Width | 1.75 |
Length | 14 |
Details
Housing Material | Metal |
Standards | ETL Listed |
Description
Luxrite New Construction Mounting Plate fits 3 Inch, 4 Inch, and 6 Inch square LED recessed lighting kits and is the perfect choice for new construction homes or home remodeling. Each mounting plate comes with 2 hanger bars which can extend from 13.5 inches to 25.5 inches and a plate that can slide along the bars from end to end. Made of durable metal and so you can be sure that your recessed lighting is secure.
- •FIT TO YOUR LIGHT - Accomodates a wide range of 3 Inch, 4 Inch, and 6 Inch square LED recessed lights and low profile recessed lighting kits with junction box are recommended.
- •ADJUSTABLE DESIGN - Both 13.5 inch hanger bars are extendable to a maximum length of 25.5 inches and the mounting plate can slide along the bars from end to end.
- •NEW CONSTRUCTION - Perfect for installing LED recessed lighting kits into new home constructions or home remodels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- HALO Silver 6 in. W Aluminum Recessed Lighting Housing (H7ICT)
- ILC Replacement for Venture Lighting V90d5833k 1 Pack (V90D5833K VENTURE LIGHTING)
- APEX TOOL GROUP FLEX HEAD RECHARGEABLE WORK LIGHT (GWR83134)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 6-Pack (LR41002-6PK)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 4-Pack (LR41002-4PK)
- ELCO LIGHTING 5 Aluminum Airtight IC Housing" (EL5ICA)
- HALO Rsq5 All-Purpose Square Led Module (RSQ5089301EMWWB)
- HALO Rs7H (RS7H)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- HALO Shallow Metal Baffle, 5014 (5014P)
- Luxrite Recessed Light Housing