Shop All Recessed Light Housing
Luxrite
Shallow Recessed Housing Mounting Plate 3-4-6 Inch Square LED Recessed Kits Extendable Bars 4-Pack
Mfr # LR41005-4PK
Zoro # G707581274
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 1.75
- Length 14
- Standards ETL Listed
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR41005-4PK
- Zoro # G707581274
- UPC # 680332690416
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 14 |
Width | 1.75 |
Length | 14 |
Details
Standards | ETL Listed |
Housing Material | Metal |
Description
Luxrite New Construction Mounting Plate fits 3 Inch, 4 Inch, and 6 Inch square LED recessed lighting kits and is the perfect choice for new construction homes or home remodeling. Each mounting plate comes with 2 hanger bars which can extend from 13.5 inches to 25.5 inches and a plate that can slide along the bars from end to end. Made of durable metal and so you can be sure that your recessed lighting is secure.
- •FIT TO YOUR LIGHT - Accomodates a wide range of 3 Inch, 4 Inch, and 6 Inch square LED recessed lights and low profile recessed lighting kits with junction box are recommended.
- •ADJUSTABLE DESIGN - Both 13.5 inch hanger bars are extendable to a maximum length of 25.5 inches and the mounting plate can slide along the bars from end to end.
- •NEW CONSTRUCTION - Perfect for installing LED recessed lighting kits into new home constructions or home remodels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- HALO Tl41R (TL41RMW)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO Super Trim Air-Tite® Reflector, 30 (30SBAT)
- HALO Tl45R (TL45R6GMWBB)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- HALO Coilex® Baffle, 993 4" (993SN)
- Luxrite Recessed Light Housing