Shop All Recessed Light Housing
Luxrite
Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL
Mfr # LR41002-1PK
Zoro # G507581313
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 1.75
- Housing Material Metal
- Length 14
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR41002-1PK
- Zoro # G507581313
- UPC # 697333250471
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 14 |
Width | 1.75 |
Length | 14 |
Details
Housing Material | Metal |
Standards | ETL Listed |
Description
Luxrite New Construction Mounting Plate fits 3 Inch, 4 Inch, and 6 Inch LED recessed lighting kits and is the perfect choice for new construction homes or home remodeling. Each mounting plate comes with 2 hanger bars which can extend from 13.5 inches to 25.5 inches and a plate that can slide along the bars from end to end. Made of durable metal and so you can be sure that your recessed lighting is secure. Model #: LR41002
- •FIT TO YOUR LIGHT - Accomodates a wide range of 3 Inch, 4 Inch, and 6 Inch LED recessed lights and low profile recessed lighting kits with junction box are recommended.
- •ADJUSTABLE DESIGN - Both 13.5 inch hanger bars are extendable to a maximum length of 25.5 inches and the mounting plate can slide along the bars from end to end.
- •NEW CONSTRUCTION - Perfect for installing LED recessed lighting kits into new home constructions or home remodels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl750/alto replacement light bulb lamp, 25PK (F32T8/TL750/ALTO PHILIPS)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- EMI Penlight, LED, 49 lm (222)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 4-Pack (LR41002-4PK)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 6-Pack (LR41002-6PK)
- HALO Reflector Cone, 426 (426H)
- LIGHTOLIER LED Round Downlight, 2700K, 7-3/8 in. L (S7R827K10)
- HALO H5Icat (H5ICATNB)
- HALO H4 4-Inch Led Series (EL406940)
- HALO H47Icat (H47ICAT)
- Luxrite Recessed Light Housing