Shop All Recessed Light Housing
Luxrite
Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 6-Pack
Mfr # LR41002-6PK
Zoro # G207581224
product price: $76.95
/pk 6, $12.83/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 1.75
- Housing Material Metal
- Standards ETL Listed
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR41002-6PK
- Zoro # G207581224
- UPC # 697333250495
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 14 |
Width | 1.75 |
Length | 14 |
Details
Housing Material | Metal |
Standards | ETL Listed |
Description
Luxrite New Construction Mounting Plate fits 3 Inch, 4 Inch, and 6 Inch LED recessed lighting kits and is the perfect choice for new construction homes or home remodeling. Each mounting plate comes with 2 hanger bars which can extend from 13.5 inches to 25.5 inches and a plate that can slide along the bars from end to end. Made of durable metal and so you can be sure that your recessed lighting is secure. Model #: LR41002
- •FIT TO YOUR LIGHT - Accomodates a wide range of 3 Inch, 4 Inch, and 6 Inch LED recessed lights and low profile recessed lighting kits with junction box are recommended.
- •ADJUSTABLE DESIGN - Both 13.5 inch hanger bars are extendable to a maximum length of 25.5 inches and the mounting plate can slide along the bars from end to end.
- •NEW CONSTRUCTION - Perfect for installing LED recessed lighting kits into new home constructions or home remodels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- FEIT ELECTRIC LED, 5.5 W, BA10, Medium Screw (E26), PK2 (BPEFC60950CAFIL/2/RP)
- ILC Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp (ESL15GT/ECO FEIT ELECTRIC)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- HALO COMMERCIAL Pd6 Led Series (B) (61VH)
- HALO Frost Glass Lens, 6150 (6150TBZ)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- HALO Slope Ceiling Specular Reflector, 455 (455H)
- HALO E27Tat (E27TAT)
- LUMAPRO Construction Recessed Housing (10F241)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- Luxrite Recessed Light Housing