Shop All Recessed Light Housing
Luxrite
Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 4-Pack
Mfr # LR41002-4PK
Zoro # G207581446
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 1.75
- Length 14
- Housing Material Metal
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR41002-4PK
- Zoro # G207581446
- UPC # 697333250488
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 14 |
Width | 1.75 |
Length | 14 |
Details
Housing Material | Metal |
Standards | ETL Listed |
Description
Luxrite New Construction Mounting Plate fits 3 Inch, 4 Inch, and 6 Inch LED recessed lighting kits and is the perfect choice for new construction homes or home remodeling. Each mounting plate comes with 2 hanger bars which can extend from 13.5 inches to 25.5 inches and a plate that can slide along the bars from end to end. Made of durable metal and so you can be sure that your recessed lighting is secure. Model #: LR41002
- •FIT TO YOUR LIGHT - Accomodates a wide range of 3 Inch, 4 Inch, and 6 Inch LED recessed lights and low profile recessed lighting kits with junction box are recommended.
- •ADJUSTABLE DESIGN - Both 13.5 inch hanger bars are extendable to a maximum length of 25.5 inches and the mounting plate can slide along the bars from end to end.
- •NEW CONSTRUCTION - Perfect for installing LED recessed lighting kits into new home constructions or home remodels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 CW Supreme)
- ILC Replacement for Stinger / Dejay Bk310 replacement light bulb lamp (BK310 STINGER / DEJAY)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F27BB)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 6-Pack (LR41002-6PK)
- HALO Light Housing, 5 in Dia Recessed Can, Aluminum (H5ICAT)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- HALO H47Ict (H47ICT)
- HALO Straight Metal Baffle, 6101 (6101BB)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- Luxrite Recessed Light Housing