PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 4-Pack
Mfr # LR31619-4PK
Zoro # G607580506
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape PAR38
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR31619-4PK
- Zoro # G607580506
- UPC # 688099259617
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.72 |
Width | 4.72 |
Length | 5.11 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 15 |
Lumens | 1250 Lumens |
Light Color | Bright White |
CRI | 80 |
Housing Material | Plastic |
Bulb Primary Application | Spot Lighting, Flood Lighting, Recessed Lighting |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 40 Degrees |
Standards | Energy Star, UL Listed |
Wattage Equivalency | 120 |
Description
Luxrite PAR38 LED Flood Lighting - Enjoy energy efficient lighting in the exterior and interior of your home while still having better than standard quality light output. Each par38 spot light bulb only uses 15 watts of electricity but provides 1250 lumens of vivid, colorful light which out classes traditional 120 watt incandescent light bulbs. With it's wet location rating, you can reliably use these in any space and not have to worry about the weather or conditions. You'll gain quality light not only in your interior but your exterior will provide continuous light without issue. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 87% but they come UL listed so you know you are getting the best in indoor and outdoor lighting. With it's durable construction, you can use these in any area with full confidence. Apply these lights to your soffit, eave, patio, garage, basement, recessed cans, indoors, outdoors, and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •WET RATED - Get the most out of your lighting with PAR38 LED flood light bulbs that are able to handle rough conditions with it's wet location rating. Built with a durable construction that makes it ideal for indoor and outdoor use to provide quality light regardless of the conditions. Use these in your patio, recessed can, garage, soffit, bathroom, driveway, or any space requiring vivid spot lighting.
- •DIMMABLE - Control the brightness of your home lighting with the ability to reduce from 100-10% lighting output. Set your LED spotlight bulb according to your mood and take delight in a pleasant atmosphere every time. Adjust your lighting in ideal applications like your kitchen, living room, office, and more.
- •SAVE ENERGY - Lower your electricity usage by 87% when your replace your 120 watt incandescent PAR 38 bulb with a 15 watt LED PAR38 light bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- FEIT ELECTRIC LED A15 E26 DL 40W 2PK (BPA1540W95CAFL2)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Iop-4P32-Hl-Sc (IOP-4P32-HL-SC)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 3500K Natural White Dimmable E12 Candelabra Base 6-Pack (LR21648-6PK)
- LUXRITE COB LED Corn Bulb 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base (LR41605-1PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21450-4PK)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21620-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 12-Pack (LR21425-12PK)
- ILC Sylvania Fb34/cw/6/ss/eco (fb40/cw/6/ss/eco) LED light bulb lamp (FB34/CW/6/SS/ECO (FB40/CW/6/SS/ECO) LED REPLACEM)
- Luxrite LED Light Bulbs