Shop All Outdoor Wall Lights
Luxrite
Outdoor LED Wall Sconce 24in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 26W ETL IP65, 2PK
Mfr # LR40318-2PK
Zoro # G812040536
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features IP65
- Voltage 120V
- Width 5 in
- Height 3.15 in
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR40318-2PK
- Zoro # G812040536
- UPC # 607609863175
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 in |
Height | 3.15 in |
Length | 26 in |
Details
Features | IP65 |
Voltage | 120V |
Lumens | 2500 |
CRI | 80 |
Color Temp. | 3000/4000/5000K |
Fixture Wattage | 26 W |
Housing Material | Metal |
Fixture Housing Color | Black |
Standards | ETL Listed |
Power Source | Hardwired |
Beam Angle | 120 Degrees |
Light Type | LED |
Shape | Rectangle |
Application | Indoor/Outdoor Use |
For Use With | Wall Lights |
Description
- •3 COLOR OPTIONS - Elevate your exterior with our versatile outdoor wall lights, equipped with a 3 color temperature switch. Tailor your ambiance with tunable white options ranging from 3000K soft white, 4000K cool white, to 5000K bright white. Whether it's your porch, garage, patio, front door, terrace, balcony, storefront, or any outside area, these wall light fixtures offer a perfect blend of style and functionality, ensuring a personalized touch to your space.
- •ALUMINUM & IP65 - Designed with a sturdy black aluminum frame, these outdoor sconce lighting fixtures combine durability with modern appeal and are equipped with an IP65 rating for resilience against outdoor elements. Their contemporary design adds a stylish touch to your outdoor spaces, while they maintain functionality even in damp and wet conditions. With dimensions of 24" x 5" x 3.15", these fixtures provide a substantial presence to enhance your outdoor decor.
- •EASY SETUP - Install these outdoor light fixtures with ease, as no assembly is required and everything is ready for immediate setup. Hardwire the lights using the provided wire caps, attach the mounting plate to your wall junction box, choose your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. With these simple steps, you'll have these LED integrated porch lights ready to use.
- •CONTINUOUS LIGHT - With a design focused on delivering bright and energy-efficient lighting, these outdoor sconces wall lighting fixtures are built to last for up to 50,000 hours of use. Unlike traditional porch light fixtures, these eliminate the need for replacements for years to come. Rest easy knowing that these outside lights for house demand little maintenance and promise longevity and dependable performance.
- •RELIABLE LIGHTING - Experience uninterrupted lighting without flickering or delays with our front porch light, delivering quality exterior lighting for your home or business. Each outdoor wall lighting fixture offers three selectable CCT colors, easy installation, an IP65 wet and damp location rating for reliability, ETL listing for safety, durable black aluminum construction, a 120-degree beam angle, 2500 lumens, and is backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek, S400Mltac4M500K (S400MLTAC4M500K)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V (S9281)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black (LR40312-1PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- LUXRITE Outdoor LED Wall Sconce 24in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 26W ETL IP65 (LR40318-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- PURE GARDEN Hanging Solar Coach Lights, 26 Outdoor Lights with Hanging Hooks, 2PK (50-LG1056)
- Luxrite Outdoor Wall Lights