Shop All Outdoor Wall Lights
Luxrite
Outdoor LED Wall Light 23.62in Modern Outdoor Wall Sconce 3CCT 3000K-5000K 20W Aluminum IP65, 2PK
Mfr # LR40317-2PK
Zoro # G112040380
product price: $361.99
/pk 2, $181.00/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features IP65
- Voltage 120V
- Width 4.92 in
- Height 3 in
- Length 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40317-2PK
- Zoro # G112040380
- UPC # 607609863137
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.92 in |
Height | 3 in |
Length | 23.62 in |
Details
Features | IP65 |
Voltage | 120V |
Lumens | 2000 |
Housing Material | Metal |
Color Temp. | 3000/4000/5000K |
Fixture Wattage | 20 W |
CRI | 80 |
Fixture Housing Color | Black |
Standards | ETL Listed |
Shape | Rectangle |
Light Type | LED |
Application | Indoor/Outdoor Use |
For Use With | Wall Lights |
Beam Angle | 118 Degrees |
Power Source | Hardwired |
Description
- •COLOR SELECTABLE - Enhance your outdoor space with these outdoor wall lights that have a 3 color temperature switch, offering 3000K soft white, 4000K cool white, and 5000K bright white options. Personalize ambiance, visibility, and functionality to suit your style and needs. Create a visually appealing and reliable lighting environment for your front door, porch, patio, garage, terrace, balcony, storefront, home, or any area needing an outdoor sconce.
- •DURABLE - Crafted with a durable black aluminum frame, these outdoor light fixtures have an IP65 rating, ensuring resilience against the rigors of the outdoors. Designed to withstand the corrosive effects of time and changing seasons, these fixtures combine heavy-duty construction with modern appeal. Illuminate your exterior with quality lighting, maintaining functionality even in damp and wet settings. Dimensions: 23.62" x 4.92" x 3"
- •EASY INSTALL - Set up these outdoor porch lights effortlessly, as there's no assembly needed. Hardwire the lights using the provided wire caps, attach the mounting plate to your wall junction box, choose your preferred lighting color, and secure the fixture to the mounting plate using the supplied screws. With these simple steps, you'll have these LED integrated outdoor wall lights for house ready to use in no time.
- •CONTINUOUS LIGHT - Designed to deliver bright and energy-efficient lighting, these LED outdoor sconce lighting fixtures are built to last for up to 50,000 hours of use. Offering longevity that surpasses traditional front porch light fixtures, these fixtures eliminate the need for replacements for years to come. Enjoy peace of mind as you go about your day, knowing that these outdoor lamps require minimal maintenance and ensure reliable performance for an extended period.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an outdoor light fixture that provides quality exterior lighting to your home or business. Each modern outdoor wall light has 3 cct selectable colors, is simple to install, IP65 wet and damp location rated for reliability, comes ETL listed for your safety, black aluminum construction, has a 118 degree beam angle, 2000 lumens, and is backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black (LR40312-1PK)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- Luxrite Outdoor Wall Lights